Motion
M2C-130-S
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 130 mm Bore, 170 mm OD, 25 mm Width
MI ITEM #10497110
MFR #M2C-130-S
Price$911.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 130 mm Bore, 170 mm OD, 25 mm Width
MI ITEM #10497110
MFR #M2C-130-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$911.21/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Outside Diameter
    170 mm
  • Weight
    4.07 lbs
  • Width
    25 mm

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    M2C-130-S
  • Manufacturer Upc Number
    044861079461
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861079461

Overview

Mfr description
M2C-130-S 130MM ID 2PC METRIC CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought