Motion
M2C-140
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Steel, 140 mm Bore
Mi Item #10497111
MFR #M2C-140
Price$464.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Steel, 140 mm Bore
Mi Item #10497111
MFR #M2C-140

Mfr description
M2C-140 140MM ID STEEL SPLIT 25MM WD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.38/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Weight
    4.34 lbs

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861079393
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861079393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)