Motion
M2C-85
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Steel, 85 mm Bore
MI ITEM #10497115
MFR #M2C-85
Your Price$235.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Steel, 85 mm Bore
MI ITEM #10497115
MFR #M2C-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$235.92/each(List $325.58)

Overview

Mfr description
M2C-85 85MM ID STEEL SPLIT 25MM WD

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    85 mm
  • Construction
    Two Piece - Split
  • Material
    Steel
  • Weight
    2.85 lbs
  • Manufacturer Upc Number
    044861079355
  • UPC_NO
    044861079355
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text