Motion
M2C-90-S
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 90 mm Bore, 130 mm OD, 25 mm Width
Mi Item #10497117
MFR #M2C-90-S
Price$306.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 90 mm Bore, 130 mm OD, 25 mm Width
Mi Item #10497117
MFR #M2C-90-S

Mfr description
M2C-90-S 90MM ID STAINLESS STEEL SPLIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$306.47/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter
    130 mm
  • Weight
    2.99 lbs
  • Width
    25 mm

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    M2C-90-S
  • Manufacturer Upc Number
    044861079423
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861079423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)