Motion
M2C-95
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Steel, 95 mm Bore, 135 mm OD, 25 mm Width
MI ITEM #10497118
MFR #M2C-95
Your Price$272.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Steel, 95 mm Bore, 135 mm OD, 25 mm Width
MI ITEM #10497118
MFR #M2C-95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$272.65/each(List $376.27)

Overview

Mfr description
M2C-95 95MM ID STEEL SPLIT 25MM WD

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    95 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    135 mm
  • Width
    25 mm
  • Material
    Steel
  • Weight
    3.12 lbs
  • Manufacturer Catalog Number
    M2C-95
  • Manufacturer Upc Number
    044861072363
  • UPC_NO
    044861072363
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought