Motion
M2C-95-S
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 95 mm Bore, 135 mm OD, 25 mm Width
MI ITEM #10497119
MFR #M2C-95-S
Your Price$306.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 95 mm Bore, 135 mm OD, 25 mm Width
MI ITEM #10497119
MFR #M2C-95-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$306.51/each(List $441.38)

Overview

Mfr description
M2C-95-S 95MM ID STAINLESS STEEL SPLIT

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    95 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    135 mm
  • Width
    25 mm
  • Material
    Stainless Steel
  • Weight
    3.12 lbs
  • Manufacturer Catalog Number
    M2C-95-S
  • Manufacturer Upc Number
    044861072394
  • UPC_NO
    044861072394
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text