Motion
MC-100
Metric Set Screw Collar - Solid, Steel, 100 mm Bore
MI ITEM #10497120
MFR #MC-100
Your Price$111.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar - Solid, Steel, 100 mm Bore
MI ITEM #10497120
MFR #MC-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$111.74/each(List $154.20)

Overview

Mfr description
MC-100 SOLID COLLAR 100MM ID 125MM OD

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    100 mm
  • Construction
    Solid
  • Material
    Steel
  • Weight
    2.14 lbs
  • Manufacturer Upc Number
    044861079256
  • UPC_NO
    044861079256
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought