Motion
MC-60-S
Metric Set Screw Collar - Solid, Stainless Steel, 60 mm Bore
MI ITEM #10497123
MFR #MC-60-S
Price$134.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar - Solid, Stainless Steel, 60 mm Bore
MI ITEM #10497123
MFR #MC-60-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.41/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Weight
    1.23 lbs

Details

  • Construction
    Solid
  • Finish Coating
    Plain
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861079263
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861079263

Overview

Mfr description
MC-60-S 60MM ID METRIC STAINLESS SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought