Motion
MC-65
Metric Set Screw Collar - Solid, Steel, 65 mm Bore
MI ITEM #10497124
MFR #MC-65
List Price$84.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar - Solid, Steel, 65 mm Bore
MI ITEM #10497124
MFR #MC-65

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$84.90/each for your price

Overview

Mfr description
MC-65 SOLID COLLAR 65MM ID 95MM OD 25MM

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    65 mm
  • Construction
    Solid
  • Material
    Steel
  • Weight
    1.63 lbs
  • Manufacturer Upc Number
    044861079232
  • UPC_NO
    044861079232
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text