Motion
MC-65-S
Metric Set Screw Collar - Solid, Stainless Steel, 65 mm Bore
MI ITEM #10497125
MFR #MC-65-S
List Price$150.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar - Solid, Stainless Steel, 65 mm Bore
MI ITEM #10497125
MFR #MC-65-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.08/each for your price

Overview

Mfr description
MC-65-S 65MM ID METRIC STAINLESS SET

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    65 mm
  • Construction
    Solid
  • Material
    Stainless Steel
  • Weight
    1.63 lbs
  • Manufacturer Upc Number
    044861079270
  • UPC_NO
    044861079270
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought