Motion
MC-75
Metric Set Screw Collar - Solid, Steel, 75 mm Bore
Mi Item #10497127
MFR #MC-75
Price$108.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar - Solid, Steel, 75 mm Bore
Mi Item #10497127
MFR #MC-75

Mfr description
MC-75 SOLID COLLAR 75MM ID 105MM OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.14/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Weight
    2.05 lbs

Details

  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861079249
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861079249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)