Motion
MC-85-S
Metric Set Screw Collar - Solid, Stainless Steel, 85 mm Bore
MI ITEM #10497130
MFR #MC-85-S
List Price$262.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar - Solid, Stainless Steel, 85 mm Bore
MI ITEM #10497130
MFR #MC-85-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.46/each for your price

Overview

Mfr description
MC-85-S 85MM ID METRIC STAINLESS SET

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    85 mm
  • Construction
    Solid
  • Material
    Stainless Steel
  • Weight
    2.28 lbs
  • Manufacturer Upc Number
    044861079317
  • UPC_NO
    044861079317
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text