Motion
MC-90-S
Metric Set Screw Collar - Solid, Stainless Steel, 90 mm Bore
Mi Item #10497131
MFR #MC-90-S
Price$310.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar - Solid, Stainless Steel, 90 mm Bore
Mi Item #10497131
MFR #MC-90-S

Mfr description
MC-90-S 90MM ID METRIC STAINLESS SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.88/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Weight
    1.95 lbs

Details

  • Construction
    Solid
  • Finish Coating
    Plain
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861079324
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861079324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)