Motion
EH06612
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Braided hose Type, EPDM Tube Material, 50.00 ft Length
MI ITEM #10497154
MFR #EH06612
List Price$7.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Braided hose Type, EPDM Tube Material, 50.00 ft Length
MI ITEM #10497154
MFR #EH06612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.07/ft for your price

Overview

Mfr description
EH06612 3/4 ID DISPENSING 50FT
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Braided hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    1200 psi
  • Inner Tube Material
    EPDM
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Polyester and Wire
  • Color
    Black
  • Minimum Bend Radius
    5.98 in
  • Length
    50.00 ft
  • Dash Size
    -12
  • NMFC Number
    70
  • Compatible Fittings
    Contact coupling manufacturer for coupling selection and installation.
  • Standards Met
    RMA Safety Factor
  • Typical Applications
    Diesel Exhaust Fluid Dispensing
  • Manufacturer Upc Number
    639789297099
  • UPC_NO
    639789297099
  • Manufacturer Catalog
  • Hose Weight
    14.50 lbs/ft
  • Series
    EH066 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    EH06612
  • Max Operating Temperature
    257 °F
  • Tube Material
    EPDM
  • Abrasion Resistance
    Standard
  • Construction
    1 Ply Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text