Motion
EHA500-12YW-100

BOSTON IND (DANFOSS)
EHA500-12YW-100

Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 600 psi Working Pressure, Air & Multipurpose Type, Nitrile Blend Tube Material, 100.00 ft Length
MI ITEM #10497156
MFR #EHA500-12YW-100
List Price$4.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EHA500-12YW-100

Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 600 psi Working Pressure, Air & Multipurpose Type, Nitrile Blend Tube Material, 100.00 ft Length
MI ITEM #10497156
MFR #EHA500-12YW-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.55/ft for your price

Overview

Mfr description
EHA500-12YW-100 0.75 ID HI-PRESAIR 100FT
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    600 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    2400 psi
  • Inner Tube Material
    Nitrile Blend
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Steel Wire
  • Color
    Yellow
  • Minimum Bend Radius
    3.74 in
  • Length
    100.00 ft
  • Wall Thickness
    0.205 in
  • Dash Size
    -12
  • NMFC Number
    70
  • Compatible Fittings
    Boss male, Ground joint female, Air hammer, Air king, Eaton quick disconnect
  • Typical Applications
    High-pressure air transfer in mines.
  • Manufacturer Upc Number
    639789341761
  • UPC_NO
    639789341761
  • Manufacturer Catalog
  • Hose Weight
    42.00 lbs/ft
  • Series
    EHA500 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    EHA500-12YW-100
  • Max Operating Temperature
    200 °F
  • Tube Material
    Nitrile Blend
  • Abrasion Resistance
    Standard
  • Construction
    1 Ply Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought