Motion
EHA500-32YW-100

BOSTON IND (DANFOSS)
EHA500-32YW-100

Industrial Hose Industrial Hose - 2 in Inner Diameter, 600 psi Working Pressure, Air & Multipurpose Type, Nitrile Modified Rubber Tube Material, SBR Rubber Cover Material, 100.00 ft Length
Mi Item #10497160
MFR #EHA500-32YW-100
Price$12.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EHA500-32YW-100

Industrial Hose Industrial Hose - 2 in Inner Diameter, 600 psi Working Pressure, Air & Multipurpose Type, Nitrile Modified Rubber Tube Material, SBR Rubber Cover Material, 100.00 ft Length
Mi Item #10497160
MFR #EHA500-32YW-100

Mfr description
EHA500-32YW-100 2.00 ID HI-PRESAIR 100FT
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.00/ft

Specifications

Dimensions

  • Dash Size
    -32
  • Hose Weight
    177.89 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    8.86 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.6 in
  • Wall Thickness
    0.251 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    2400 psi
  • Color
    Yellow
  • Compatible Fittings
    Boss male, Ground joint female, Air hammer, Air king, Eaton quick disconnect
  • Construction
    1 Ply Spiral
  • Cover Material
    SBR Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Steel Wire
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Nitrile Blend
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EHA500-32YW-100
  • Manufacturer Upc Number
    639789342331
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Reinforcement Material
    Brass Plated Steel Wire
  • Series
    EHA500 Series
  • Tube Material
    Nitrile Modified Rubber
  • Typical Applications
    High-pressure air transfer in mines.
  • UPC_NO
    639789342331
  • Working Pressure
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)