Motion
EHF002-48GY-100 150 PSI 3.00 ID

BOSTON IND (DANFOSS)
EHF002-48GY-100 150 PSI 3.00 ID

Eaton EHF002 Series Industrial Hose Food and Beverage;Liquid Food Suction/Discharge
Mi Item #10497167
MFR #EHF002-48GY-100 150 PSI 3.00 ID
Price$25.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EHF002-48GY-100 150 PSI 3.00 ID

Eaton EHF002 Series Industrial Hose Food and Beverage;Liquid Food Suction/Discharge
Mi Item #10497167
MFR #EHF002-48GY-100 150 PSI 3.00 ID

Mfr description
EHF002-48GY-100 150 PSI 3.00 ID
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.45/ft

Specifications

Dimensions

  • Dash Size
    -48
  • Hose Weight
    251.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    14.17 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.66 in
  • Vacuum Rating
    28 inch mercury
  • Wall Thickness
    0.3305 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    450 psi
  • Color
    Gray
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Construction
    Extruded
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    High-tensile synthetic textile and steel helix wire
  • Hose Type
    Food and Beverage Hose
  • Inner Tube Material
    Vegetable oil resistant NBR
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EHF002-48GY-100
  • Manufacturer Upc Number
    639789344120
  • Max Operating Temperature
    176 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    EHF002 Series
  • Standards Met
    FDA Approved
  • Tube Material
    Vegetable oil resistant NBR
  • Typical Applications
    Suction and discharge of milk, vegetable oil and beverages.
  • UPC_NO
    639789344120
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)