Motion
EHF002-64GY-100 150 PSI 4.00 ID

BOSTON IND (DANFOSS)
EHF002-64GY-100 150 PSI 4.00 ID

Eaton EHF002 Series Industrial Hose Food and Beverage;Liquid Food Suction/Discharge
MI ITEM #10497168
MFR #EHF002-64GY-100 150 PSI 4.00 ID
List Price$33.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EHF002-64GY-100 150 PSI 4.00 ID

Eaton EHF002 Series Industrial Hose Food and Beverage;Liquid Food Suction/Discharge
MI ITEM #10497168
MFR #EHF002-64GY-100 150 PSI 4.00 ID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.66/ft for your price

Overview

Mfr description
EHF002-64GY-100 150 PSI 4.00 ID
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Food and Beverage Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    150 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    450 psi
  • Inner Tube Material
    Vegetable oil resistant NBR
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    High-tensile synthetic textile and steel helix wire
  • Color
    Gray
  • Minimum Bend Radius
    17.72 in
  • Length
    100.00 ft
  • Wall Thickness
    0.3305 in
  • Dash Size
    -64
  • NMFC Number
    70
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Standards Met
    FDA Approved
  • Typical Applications
    Suction and discharge of milk, vegetable oil and beverages.
  • Manufacturer Upc Number
    639789344137
  • UPC_NO
    639789344137
  • Manufacturer Catalog
  • Hose Weight
    318.00 lbs/ft
  • Series
    EHF002 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    EHF002-64GY-100
  • Max Operating Temperature
    176 °F
  • Tube Material
    Vegetable oil resistant NBR
  • Vacuum Rating
    28 inch mercury
  • Abrasion Resistance
    Standard
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought