Motion
EHK006-24-100
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 1233 psi Working Pressure, Material Handling Type, Natural Rubber Tube Material, 100.00 ft Length
Mi Item #10497170
MFR #EHK006-24-100
Price$10.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 1233 psi Working Pressure, Material Handling Type, Natural Rubber Tube Material, 100.00 ft Length
Mi Item #10497170
MFR #EHK006-24-100

Mfr description
EHK006-24-100 800 PSI 1.50 ID
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.81/ft

Specifications

Dimensions

  • Dash Size
    -24
  • Hose Weight
    122.00 lbs/ft
  • Length
    100.00 ft
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.2 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    2581 psi
  • Color
    Black
  • Compatible Fittings
    Victaulic male NPT
  • Construction
    Extruded
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    High-tensile synthetic textile and anti-static copper wire
  • Hose Type
    Material Handling
  • Inner Tube Material
    Natural Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EHK006-24-100
  • Manufacturer Upc Number
    639789354983
  • Max Operating Temperature
    158 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    EHK006 Series
  • Standards Met
    ASME B30.27-2014
  • Tube Material
    Natural Rubber
  • Typical Applications
    For high-pressure spraying plaster, grout, sand, gypsum, ready mixed concrete.
  • UPC_NO
    639789354983
  • Working Pressure
    1233 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)