Motion
EHK006-40-100
Industrial Hose Industrial Hose - 2-1/2 in Inner Diameter, 1233 psi Working Pressure, Material Handling Type, Natural Rubber Tube Material, 100.00 ft Length
MI ITEM #10497172
MFR #EHK006-40-100
List Price$20.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 2-1/2 in Inner Diameter, 1233 psi Working Pressure, Material Handling Type, Natural Rubber Tube Material, 100.00 ft Length
MI ITEM #10497172
MFR #EHK006-40-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.33/ft for your price

Overview

Mfr description
EHK006-40-100 800 PSI 2.50 ID
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Material Handling
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    1233 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    2581 psi
  • Inner Tube Material
    Natural Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    High-tensile synthetic textile and anti-static copper wire
  • Color
    Black
  • Length
    100.00 ft
  • Dash Size
    -40
  • NMFC Number
    70
  • Compatible Fittings
    Victaulic male NPT
  • Standards Met
    ASME B30.27-2014
  • Typical Applications
    For high-pressure spraying plaster, grout, sand, gypsum, ready mixed concrete.
  • Manufacturer Upc Number
    639789355003
  • UPC_NO
    639789355003
  • Manufacturer Catalog
  • Hose Weight
    202.00 lbs/ft
  • Series
    EHK006 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    EHK006-40-100
  • Max Operating Temperature
    158 °F
  • Tube Material
    Natural Rubber
  • Abrasion Resistance
    Standard
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought