Motion
EHK007-32-100 1250 PSI 2.00 ID

BOSTON IND (DANFOSS)
EHK007-32-100 1250 PSI 2.00 ID

Eaton EHK007 Series Industrial Hose Material Handling;Marauder HD Concrete Pumping
Mi Item #10497176
MFR #EHK007-32-100 1250 PSI 2.00 ID
Price$17.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EHK007-32-100 1250 PSI 2.00 ID

Eaton EHK007 Series Industrial Hose Material Handling;Marauder HD Concrete Pumping
Mi Item #10497176
MFR #EHK007-32-100 1250 PSI 2.00 ID

Mfr description
EHK007-32-100 1250 PSI 2.00 ID
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.70/ft

Specifications

Dimensions

  • Dash Size
    -32
  • Hose Weight
    204.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    10.83 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.76 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    2900 psi
  • Color
    Black
  • Compatible Fittings
    Victaulic male NPT
  • Construction
    Extruded
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    High-tensile steel cords
  • Hose Type
    Material Handling
  • Inner Tube Material
    Synthetic / Natural Rubber blend
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EHK007-32-100
  • Manufacturer Upc Number
    639789347916
  • Max Operating Temperature
    158 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    EHK007 Series
  • Standards Met
    ASME B30.27-2014
  • Tube Material
    Synthetic / Natural Rubber blend
  • Typical Applications
    For high-pressure concrete pumping and placing used in the end of boom of concrete pump.
  • UPC_NO
    639789347916
  • Working Pressure
    1230 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)