Motion
EHP00148 3 INCH BRA IDED 50 FT

BOSTON IND (DANFOSS)
EHP00148 3 INCH BRA IDED 50 FT

Eaton EHP001 Series Industrial Hose Oil and Gas Exploration;Blackcat Frac
MI ITEM #10497182
MFR #EHP00148 3 INCH BRA IDED 50 FT
List Price$44.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EHP00148 3 INCH BRA IDED 50 FT

Eaton EHP001 Series Industrial Hose Oil and Gas Exploration;Blackcat Frac
MI ITEM #10497182
MFR #EHP00148 3 INCH BRA IDED 50 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.19/ft for your price

Overview

Mfr description
EHP00148 3 INCH BRA IDED 50 FT
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Oil and Gas Exploration
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    400 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    1600 psi
  • Inner Tube Material
    Nitrile Blend
  • Hose Covering Material
    UHMW
  • Hose Reinforcement Material
    Polyester
  • Color
    Black
  • Minimum Bend Radius
    30 in
  • Length
    50.00 ft
  • Dash Size
    -48
  • NMFC Number
    70
  • Compatible Fittings
    King crimp style combination nipples, One-piece hammer union frac fitting
  • Standards Met
    RMA Class A
  • Typical Applications
    Petroleum-oilfield explore.
  • Manufacturer Upc Number
    639789300966
  • UPC_NO
    639789300966
  • Manufacturer Catalog
  • Hose Weight
    103.50 lbs/ft
  • Series
    EHP001 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    EHP00148
  • Max Operating Temperature
    200 °F
  • Tube Material
    Nitrile Blend
  • Abrasion Resistance
    Ultimate
  • Construction
    4 braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought