Motion
EHP009-40-100
Industrial Hose Industrial Hose - 2-1/2 in Inner Diameter, 150 psi Working Pressure, Oil and Gas Exploration Type, Synthetic Rubber Tube Material, 100.00 ft Length
MI ITEM #10497189
MFR #EHP009-40-100
List Price$16.57/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 2-1/2 in Inner Diameter, 150 psi Working Pressure, Oil and Gas Exploration Type, Synthetic Rubber Tube Material, 100.00 ft Length
MI ITEM #10497189
MFR #EHP009-40-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.57/ft for your price

Overview

Mfr description
EHP009-40-100 2.50 ID VACCUM FLAT CORR.
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Oil and Gas Exploration
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    150 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    450 psi
  • Inner Tube Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    High-tensile synthetic textile and steel helix wire
  • Color
    Black
  • Minimum Bend Radius
    7.68 in
  • Length
    100.00 ft
  • Wall Thickness
    0.165 in
  • Dash Size
    -40
  • NMFC Number
    70
  • Compatible Fittings
    Cam and groove, Unions, Male NPT
  • Typical Applications
    Oilfield vacuum and transfer applications of drilling mud or crude oil.
  • Manufacturer Upc Number
    639789342690
  • UPC_NO
    639789342690
  • Manufacturer Catalog
  • Hose Weight
    142.00 lbs/ft
  • Series
    EHP009 Series
  • Min Operating Temperature
    -22 °F
  • Manufacturer Catalog Number
    EHP009-40-100
  • Max Operating Temperature
    176 °F
  • Tube Material
    Synthetic Rubber
  • Vacuum Rating
    28 inch mercury
  • Abrasion Resistance
    Premium
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought