Motion
EHP009-96-100 6.00 ID VACCUM FLAT CORR.

BOSTON IND (DANFOSS)
EHP009-96-100 6.00 ID VACCUM FLAT CORR.

Eaton EHP009 Series Industrial Hose Oil and Gas Exploration;Oilfield Vacuum
MI ITEM #10497192
MFR #EHP009-96-100 6.00 ID VACCUM FLAT CORR.
Price$54.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EHP009-96-100 6.00 ID VACCUM FLAT CORR.

Eaton EHP009 Series Industrial Hose Oil and Gas Exploration;Oilfield Vacuum
MI ITEM #10497192
MFR #EHP009-96-100 6.00 ID VACCUM FLAT CORR.

Mfr description
EHP009-96-100 6.00 ID VACCUM FLAT CORR.
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.62/ft

Specifications

Dimensions

  • Dash Size
    -96
  • Hose Weight
    509.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    25.59 in
  • Nominal Hose Inner Diameter  
    6 in
  • Nominal Hose Outer Diameter  
    6.75 in
  • Vacuum Rating
    28 inch mercury
  • Wall Thickness
    0.3585 in

Details

  • Abrasion Resistance
    Premium
  • Burst Pressure
    450 psi
  • Color
    Black
  • Compatible Fittings
    Cam and groove, Unions, Male NPT
  • Construction
    Extruded
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    High-tensile synthetic textile and steel helix wire
  • Hose Type
    Oil and Gas Exploration
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EHP009-96-100
  • Manufacturer Upc Number
    639789342720
  • Max Operating Temperature
    176 °F
  • Min Operating Temperature
    -22 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    EHP009 Series
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    Oilfield vacuum and transfer applications of drilling mud or crude oil.
  • UPC_NO
    639789342720
  • Working Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)