Motion
EHP150-128BK-100 8INCH ID 150PSI 100FT

BOSTON IND (DANFOSS)
EHP150-128BK-100 8INCH ID 150PSI 100FT

Eaton EHP150 Series Industrial Hose Petroleum;Petroleum Suction and Discharge
Mi Item #10497193
MFR #EHP150-128BK-100 8INCH ID 150PSI 100FT
Price$114.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EHP150-128BK-100 8INCH ID 150PSI 100FT

Eaton EHP150 Series Industrial Hose Petroleum;Petroleum Suction and Discharge
Mi Item #10497193
MFR #EHP150-128BK-100 8INCH ID 150PSI 100FT

Mfr description
EHP150-128BK-100 8INCH ID 150PSI 100FT
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.01/ft

Specifications

Dimensions

  • Dash Size
    -128
  • Hose Weight
    965.00 lbs/ft
  • Length
    100 ft
  • Minimum Bend Radius
    43.31 in
  • Nominal Hose Inner Diameter  
    8 in
  • Nominal Hose Outer Diameter  
    9.07 in
  • Vacuum Rating
    24 inch mercury
  • Wall Thickness
    0.3585 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    450 psi
  • Color
    Black
  • Construction
    Extruded
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    High-tensile synthetic textile with helical wire and anti-static copper wire
  • Hose Type
    Petroleum
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EHP150-128BK-100
  • Manufacturer Upc Number
    815628029063
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -31 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    EHP150 Series
  • Tube Material
    Nitrile
  • Typical Applications
    Suction and discharge of petroleum products with aromatic content up to 50%.
  • UPC_NO
    815628029063
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)