Motion
EHP150-12BK-100

BOSTON IND (DANFOSS)
EHP150-12BK-100

Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 150 psi Working Pressure, Petroleum Type, Nitrile Tube Material, 100 ft Length
MI ITEM #10497194
MFR #EHP150-12BK-100
List Price$4.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EHP150-12BK-100

Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 150 psi Working Pressure, Petroleum Type, Nitrile Tube Material, 100 ft Length
MI ITEM #10497194
MFR #EHP150-12BK-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.67/ft for your price

Overview

Mfr description
EHP150-12BK-100 3/4 INCH ID 150PSI 100FT
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Petroleum
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    150 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    450 psi
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    High-tensile synthetic textile with helical wire and anti-static copper wire
  • Color
    Black
  • Minimum Bend Radius
    3.54 in
  • Length
    100 ft
  • Wall Thickness
    0.3585 in
  • Dash Size
    -12
  • NMFC Number
    70
  • Typical Applications
    Suction and discharge of petroleum products with aromatic content up to 50%.
  • Manufacturer Upc Number
    815628029070
  • UPC_NO
    815628029070
  • Manufacturer Catalog
  • Hose Weight
    39.00 lbs/ft
  • Series
    EHP150 Series
  • Min Operating Temperature
    -31 °F
  • Manufacturer Catalog Number
    EHP150-12BK-100
  • Max Operating Temperature
    180 °F
  • Tube Material
    Nitrile
  • Vacuum Rating
    28 inch mercury
  • Abrasion Resistance
    Standard
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought