Motion
EHP522-32-100 300 PSI 2.00 ID

BOSTON IND (DANFOSS)
EHP522-32-100 300 PSI 2.00 ID

Eaton EHP522 Series Industrial Hose Petroleum;Heavy Duty Petroleum/Oil S&D
Mi Item #10497208
MFR #EHP522-32-100 300 PSI 2.00 ID
Price$27.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EHP522-32-100 300 PSI 2.00 ID

Eaton EHP522 Series Industrial Hose Petroleum;Heavy Duty Petroleum/Oil S&D
Mi Item #10497208
MFR #EHP522-32-100 300 PSI 2.00 ID

Mfr description
EHP522-32-100 300 PSI 2.00 ID
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.42/ft

Specifications

Dimensions

  • Dash Size
    -32
  • Hose Weight
    151.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    7.87 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.63 in
  • Vacuum Rating
    25 inch mercury

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    900 psi
  • Color
    Black
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Construction
    Extruded
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    High-tensile synthetic textile with helical wire and anti-static copper wire
  • Hose Type
    Petroleum
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EHP522-32-100
  • Manufacturer Upc Number
    639789349668
  • Max Operating Temperature
    158 °F
  • Min Operating Temperature
    -31 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    EHP522 Series
  • Standards Met
    RMA Class A
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    High pressure petroleum suction and discharge.
  • UPC_NO
    639789349668
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)