Motion
EHP522-64-100 300 PSI 4.00 ID

BOSTON IND (DANFOSS)
EHP522-64-100 300 PSI 4.00 ID

Eaton EHP522 Series Industrial Hose Petroleum;Heavy Duty Petroleum/Oil S&D
MI ITEM #10497210
MFR #EHP522-64-100 300 PSI 4.00 ID
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EHP522-64-100 300 PSI 4.00 ID

Eaton EHP522 Series Industrial Hose Petroleum;Heavy Duty Petroleum/Oil S&D
MI ITEM #10497210
MFR #EHP522-64-100 300 PSI 4.00 ID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EHP522-64-100 300 PSI 4.00 ID
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Petroleum
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • Burst Pressure
    900 psi
  • Inner Tube Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    High-tensile synthetic textile with helical wire and anti-static copper wire
  • Color
    Black
  • Minimum Bend Radius
    17.32 in
  • Length
    100.00 ft
  • Wall Thickness
    0.36 in
  • Dash Size
    -64
  • NMFC Number
    70
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Standards Met
    RMA Class A
  • Typical Applications
    High pressure petroleum suction and discharge.
  • Manufacturer Upc Number
    639789349675
  • UPC_NO
    639789349675
  • Manufacturer Catalog
  • Hose Weight
    328.00 lbs/ft
  • Series
    EHP522 Series
  • Min Operating Temperature
    -31 °F
  • Manufacturer Catalog Number
    EHP522-64-100
  • Max Operating Temperature
    158 °F
  • Tube Material
    Synthetic Rubber
  • Vacuum Rating
    25 inch mercury
  • Abrasion Resistance
    Standard
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text