Motion
EHW028-20-100
Industrial Hose Industrial Hose - 1-1/4 in Inner Diameter, 1000 psi Working Pressure, Water Type, Nitrile Tube Material, 100.00 ft Length
MI ITEM #10497213
MFR #EHW028-20-100
List Price$9.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-1/4 in Inner Diameter, 1000 psi Working Pressure, Water Type, Nitrile Tube Material, 100.00 ft Length
MI ITEM #10497213
MFR #EHW028-20-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.37/ft for your price

Overview

Mfr description
EHW028-20-100 1000 PSI 1.25 ID
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Water
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    1000 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    3000 psi
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Neoprene
  • Hose Reinforcement Material
    High-tensile steel cords
  • Color
    Yellow
  • Minimum Bend Radius
    15.16 in
  • Length
    100.00 ft
  • Wall Thickness
    0.188 in
  • Dash Size
    -20
  • NMFC Number
    70
  • Compatible Fittings
    Male NPT
  • Standards Met
    MSHA Approved
  • Typical Applications
    For dust control and water spray in underground mining operations.
  • Manufacturer Upc Number
    639789344717
  • UPC_NO
    639789344717
  • Manufacturer Catalog
  • Hose Weight
    74.00 lbs/ft
  • Series
    EHW028 Series
  • Min Operating Temperature
    -31 °F
  • Manufacturer Catalog Number
    EHW028-20-100
  • Max Operating Temperature
    212 °F
  • Tube Material
    Nitrile
  • Abrasion Resistance
    Standard
  • Construction
    2-ply braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text