Motion
EHW028-32-100 1000 PSI 2.00 ID

BOSTON IND (DANFOSS)
EHW028-32-100 1000 PSI 2.00 ID

Eaton EHW028 Series Industrial Hose Water;Heavy Duty MSHA Mine Spray
Mi Item #10497215
MFR #EHW028-32-100 1000 PSI 2.00 ID
Price$21.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EHW028-32-100 1000 PSI 2.00 ID

Eaton EHW028 Series Industrial Hose Water;Heavy Duty MSHA Mine Spray
Mi Item #10497215
MFR #EHW028-32-100 1000 PSI 2.00 ID

Mfr description
EHW028-32-100 1000 PSI 2.00 ID
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.77/ft

Specifications

Dimensions

  • Dash Size
    -32
  • Hose Weight
    147.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    24.02 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.44 in
  • Wall Thickness
    0.22445 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    3000 psi
  • Color
    Yellow
  • Compatible Fittings
    Male NPT
  • Construction
    2-ply braid
  • Hose Covering Material
    Neoprene
  • Hose Reinforcement Material
    High-tensile steel cords
  • Hose Type
    Water
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EHW028-32-100
  • Manufacturer Upc Number
    639789344755
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -31 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    EHW028 Series
  • Standards Met
    MSHA Approved
  • Tube Material
    Nitrile
  • Typical Applications
    For dust control and water spray in underground mining operations.
  • UPC_NO
    639789344755
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)