Motion
EHW029-24-100
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 150 psi Working Pressure, Water Type, EPDM Tube Material, 100.00 ft Length
Mi Item #10497216
MFR #EHW029-24-100
Price$4.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 150 psi Working Pressure, Water Type, EPDM Tube Material, 100.00 ft Length
Mi Item #10497216
MFR #EHW029-24-100

Mfr description
EHW029-24-100 150 PSI 1.50 ID
  • Industry leader since 1870|Designed for safety and reliability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.72/ft

Specifications

Dimensions

  • Dash Size
    -24
  • Hose Weight
    35.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    90 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    1.73 in
  • Wall Thickness
    2.5 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    450 psi
  • Color
    Black
  • Compatible Fittings
    Shank type male x female, Cam and groove
  • Construction
    Extruded
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    High-tensile synthetic textile
  • Hose Type
    Water
  • Inner Tube Material
    EPDM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EHW029-24-100
  • Manufacturer Upc Number
    639789344915
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    EHW029 Series
  • Tube Material
    EPDM
  • Typical Applications
    For discharge of water in agricultural and industrial applications.
  • UPC_NO
    639789344915
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)