Motion
EHW030-80-100 SUCTION/DISCHRG 5.00 ID

BOSTON IND (DANFOSS)
EHW030-80-100 SUCTION/DISCHRG 5.00 ID

Eaton EHW030 Series Industrial Hose Water;Otter Plus Water S&D
MI ITEM #10497218
MFR #EHW030-80-100 SUCTION/DISCHRG 5.00 ID
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EHW030-80-100 SUCTION/DISCHRG 5.00 ID

Eaton EHW030 Series Industrial Hose Water;Otter Plus Water S&D
MI ITEM #10497218
MFR #EHW030-80-100 SUCTION/DISCHRG 5.00 ID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EHW030-80-100 SUCTION/DISCHRG 5.00 ID
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Water
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • Burst Pressure
    1000 psi
  • Inner Tube Material
    EPDM
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    High-tensile synthetic textile and steel helix wire
  • Color
    Black
  • Minimum Bend Radius
    22.83 in
  • Length
    100.00 ft
  • Wall Thickness
    0.42 in
  • Dash Size
    -80
  • NMFC Number
    70
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Typical Applications
    Heavy duty transfer of water, pumping and suction, discharge of water and slurries.
  • Manufacturer Upc Number
    639789345356
  • UPC_NO
    639789345356
  • Manufacturer Catalog
  • Hose Weight
    425.00 lbs/ft
  • Series
    EHW030 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    EHW030-80-100
  • Max Operating Temperature
    248 °F
  • Tube Material
    EPDM
  • Vacuum Rating
    30 inch mercury
  • Abrasion Resistance
    Standard
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text