Motion
EHW150-20-100
Industrial Hose Industrial Hose - 1-1/4 in Inner Diameter, 145 psi Working Pressure, Water Type, Synthetic / Natural Rubber blend Tube Material, 100.00 ft Length
Mi Item #10497219
MFR #EHW150-20-100
Price$5.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-1/4 in Inner Diameter, 145 psi Working Pressure, Water Type, Synthetic / Natural Rubber blend Tube Material, 100.00 ft Length
Mi Item #10497219
MFR #EHW150-20-100

Mfr description
EHW150-20-100 1INCH ID 150PSI 100FT
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.46/ft

Specifications

Dimensions

  • Dash Size
    -20
  • Hose Weight
    56.90 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    4.92 in
  • Nominal Hose Inner Diameter  
    1-1/4 in
  • Nominal Hose Outer Diameter  
    1.65 in
  • Wall Thickness
    0.42 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    435 psi
  • Color
    Black
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Construction
    Extruded
  • Hose Covering Material
    Nitrile
  • Hose Reinforcement Material
    High-tensile synthetic textile and steel helix wire
  • Hose Type
    Water
  • Inner Tube Material
    Synthetic / Natural Rubber blend
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EHW150-20-100
  • Manufacturer Upc Number
    815628029162
  • Max Operating Temperature
    158 °F
  • Min Operating Temperature
    -13 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    EHW150 Series
  • Tube Material
    Synthetic / Natural Rubber blend
  • Typical Applications
    Water suction and discharge in industrial and construction services.
  • UPC_NO
    815628029162
  • Working Pressure
    145 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)