Motion
EHW150-24-100
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 145 psi Working Pressure, Petroleum Suction & Discharge Type, Synthetic/Natural Rubber Blend Tube Material, Nitrile Rubber Cover Material, 100.00 ft Length
MI ITEM #10497220
MFR #EHW150-24-100
Your Price$5.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 145 psi Working Pressure, Petroleum Suction & Discharge Type, Synthetic/Natural Rubber Blend Tube Material, Nitrile Rubber Cover Material, 100.00 ft Length
MI ITEM #10497220
MFR #EHW150-24-100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.73/ft(List $6.59)

Overview

Mfr description
EHW150-24-100 1.5INCH ID 150PSI 100FT
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Petroleum Suction & Discharge
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    145 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    435 psi
  • Inner Tube Material
    Synthetic / Natural Rubber blend
  • Hose Covering Material
    Nitrile
  • Hose Reinforcement Material
    High-tensile synthetic textile and steel helix wire
  • Color
    Black
  • Minimum Bend Radius
    5.91 in
  • Length
    100.00 ft
  • Wall Thickness
    0.42 in
  • Dash Size
    -24
  • NMFC Number
    70
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Typical Applications
    Water suction and discharge in industrial and construction services.
  • Manufacturer Upc Number
    815628029179
  • UPC_NO
    815628029179
  • Manufacturer Catalog
  • Hose Weight
    77.80 lbs/ft
  • Series
    EHW150 Series
  • Min Operating Temperature
    -13 °F
  • Manufacturer Catalog Number
    EHW150-24-100
  • Max Operating Temperature
    158 °F
  • Tube Material
    Synthetic/Natural Rubber Blend
  • Cover Material
    Nitrile Rubber
  • Abrasion Resistance
    Standard
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text