Motion
EHW150-48-100
Industrial Hose Industrial Hose - 3 in Inner Diameter, 145 psi Working Pressure, Petroleum Suction & Discharge Type, Synthetic/Natural Rubber Blend Tube Material, Nitrile Rubber Cover Material, 100.00 ft Length
Mi Item #10497223
MFR #EHW150-48-100
Price$12.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3 in Inner Diameter, 145 psi Working Pressure, Petroleum Suction & Discharge Type, Synthetic/Natural Rubber Blend Tube Material, Nitrile Rubber Cover Material, 100.00 ft Length
Mi Item #10497223
MFR #EHW150-48-100

Mfr description
EHW150-48-100 3INCH ID 150PSI 100FT
  • Industry leader since 1870|Designed for safety and reliability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.08/ft

Specifications

Dimensions

  • Dash Size
    -48
  • Hose Weight
    177.11 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    13.78 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.5 in
  • Wall Thickness
    0.42 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    435 psi
  • Color
    Black
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Construction
    Extruded
  • Cover Material
    Nitrile Rubber
  • Hose Covering Material
    Nitrile
  • Hose Reinforcement Material
    High-tensile synthetic textile and steel helix wire
  • Hose Type
    Petroleum Suction & Discharge
  • Inner Tube Material
    Synthetic / Natural Rubber blend
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EHW150-48-100
  • Manufacturer Upc Number
    815628029209
  • Max Operating Temperature
    158 °F
  • Min Operating Temperature
    -13 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    EHW150 Series
  • Tube Material
    Synthetic/Natural Rubber Blend
  • Typical Applications
    Water suction and discharge in industrial and construction services.
  • UPC_NO
    815628029209
  • Working Pressure
    145 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)