Motion
H003432-100 BLK 2 2 100

BOSTON IND (DANFOSS)
H003432-100 BLK 2 2 100

Eaton H0034 Series Industrial Hose Material Handling;Wildcat Sandblast
MI ITEM #10497233
MFR #H003432-100 BLK 2 2 100
List Price$16.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H003432-100 BLK 2 2 100

Eaton H0034 Series Industrial Hose Material Handling;Wildcat Sandblast
MI ITEM #10497233
MFR #H003432-100 BLK 2 2 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.92/ft for your price

Overview

Mfr description
H003432-100 BLK 2 2 100
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Material Handling
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    100 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    400 psi
  • Inner Tube Material
    Natural Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Textile
  • Color
    Black
  • Minimum Bend Radius
    12.2 in
  • Length
    100.00 ft
  • Wall Thickness
    0.431 in
  • Dash Size
    -32
  • NMFC Number
    70
  • Compatible Fittings
    Sandblast couplings that attach to the OD of the hose
  • Typical Applications
    Cleaning service hose.
  • Manufacturer Upc Number
    639789296542
  • UPC_NO
    639789296542
  • Manufacturer Catalog
  • Hose Weight
    166.00 lbs/ft
  • Series
    H0034 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H003432-100
  • Max Operating Temperature
    150 °F
  • Tube Material
    Natural Rubber
  • Abrasion Resistance
    Premium
  • Construction
    2-ply braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text