Motion
H006032-150 RED 2 2 150

BOSTON IND (DANFOSS)
H006032-150 RED 2 2 150

Eaton H0060 Series Industrial Hose Chemical;Armorcat Corrugated Petrochemical
Mi Item #10497234
MFR #H006032-150 RED 2 2 150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H006032-150 RED 2 2 150

Eaton H0060 Series Industrial Hose Chemical;Armorcat Corrugated Petrochemical
Mi Item #10497234
MFR #H006032-150 RED 2 2 150

Mfr description
H006032-150 RED 2 2 150
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -32
  • Hose Weight
    1.74 lbs/ft
  • Length
    150.00 ft
  • Minimum Bend Radius
    12 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.65 in
  • Vacuum Rating
    28 inch mercury

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    2000 psi
  • Color
    Red
  • Compatible Fittings
    Cam and groove, Combination nipple, Male MPT
  • Construction
    4 braid
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Type
    Chemical Hose
  • Inner Tube Material
    UHMW-PE
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H006032-150
  • Max Operating Temperature
    176 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Series
    H0060 Series
  • Standards Met
    FDA Approved
  • Tube Material
    UHMW-PE
  • Typical Applications
    Chemical transfer.
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)