Motion
H008424RD RD 2 1 1/2 50

BOSTON IND (DANFOSS)
H008424RD RD 2 1 1/2 50

Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 250 psi Working Pressure, Steam Hose Type, Chlorobutyl blend Tube Material, 50.00 ft Length
MI ITEM #10497236
MFR #H008424RD RD 2 1 1/2 50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H008424RD RD 2 1 1/2 50

Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 250 psi Working Pressure, Steam Hose Type, Chlorobutyl blend Tube Material, 50.00 ft Length
MI ITEM #10497236
MFR #H008424RD RD 2 1 1/2 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H008424RD RD 2 1 1/2 50
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Steam Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    2500 psi
  • Inner Tube Material
    Chlorobutyl blend
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Stainless Steel Anti-static Wire
  • Color
    Red
  • Minimum Bend Radius
    12.2 in
  • Length
    50.00 ft
  • Wall Thickness
    0.344 in
  • Dash Size
    -24
  • NMFC Number
    70
  • Compatible Fittings
    Ground joint female, Boss male, U, Z
  • Typical Applications
    Transfer of steam for processing products and cleaning equipment
  • Manufacturer Catalog
  • Hose Weight
    77.50 lbs/ft
  • Series
    H0084 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H008424RD
  • Max Operating Temperature
    232 °F
  • Tube Material
    Chlorobutyl blend
  • Abrasion Resistance
    Standard
  • Construction
    4 braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought