Motion
H008432BK BLK 2 2 50

BOSTON IND (DANFOSS)
H008432BK BLK 2 2 50

Eaton H0084 Series Industrial Hose Steam;Concord Standard
Mi Item #10497237
MFR #H008432BK BLK 2 2 50
Price$54.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H008432BK BLK 2 2 50

Eaton H0084 Series Industrial Hose Steam;Concord Standard
Mi Item #10497237
MFR #H008432BK BLK 2 2 50

Mfr description
H008432BK BLK 2 2 50
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.29/ft

Specifications

Dimensions

  • Dash Size
    -32
  • Hose Weight
    97.00 lbs/ft
  • Length
    50.00 ft
  • Minimum Bend Radius
    12.2 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.72 in
  • Wall Thickness
    0.36 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    2500 psi
  • Color
    Black
  • Compatible Fittings
    Ground joint female, Boss male
  • Construction
    4 braid
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Stainless Steel Anti-static Wire
  • Hose Type
    Steam Hose
  • Inner Tube Material
    Chlorobutyl blend
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H008432BK
  • Manufacturer Upc Number
    639789265814
  • Max Operating Temperature
    232 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H0084 Series
  • Tube Material
    Chlorobutyl blend
  • Typical Applications
    Transfer of steam for processing products and cleaning equipment
  • UPC_NO
    639789265814
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)