Motion
H010510RD-600R

BOSTON IND (DANFOSS)
H010510RD-600R

Industrial Hose Industrial Hose - 5/8 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, EPDM Tube Material, 600.00 ft Length
Mi Item #10497245
MFR #H010510RD-600R
Price$3.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H010510RD-600R

Industrial Hose Industrial Hose - 5/8 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, EPDM Tube Material, 600.00 ft Length
Mi Item #10497245
MFR #H010510RD-600R

Mfr description
H010510RD-600R RED 4 5/8 600
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.11/ft

Specifications

Dimensions

  • Dash Size
    -12
  • Hose Weight
    180.00 lbs/ft
  • Length
    600.00 ft
  • Minimum Bend Radius
    4.5 in
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    1.03 in
  • Wall Thickness
    0.205 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1200 psi
  • Color
    Red
  • Compatible Fittings
    U, E, 265 P, Barbed inserts, Quick Disconnect
  • Construction
    4 Spiral
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Polyester
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    EPDM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H010510RD-600R
  • Manufacturer Upc Number
    639789281807
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H0105 Series
  • Tube Material
    EPDM
  • Typical Applications
    General air and water.
  • UPC_NO
    639789281807
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)