Motion
H010516BK BLK 4 1 50

BOSTON IND (DANFOSS)
H010516BK BLK 4 1 50

Eaton H0105 Series Industrial Hose Air and Multipurpose;Bosflex Air & Water
MI ITEM #10497252
MFR #H010516BK BLK 4 1 50
Price$6.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H010516BK BLK 4 1 50

Eaton H0105 Series Industrial Hose Air and Multipurpose;Bosflex Air & Water
MI ITEM #10497252
MFR #H010516BK BLK 4 1 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.16/ft

Specifications

Dimensions

  • Dash Size
    -16
  • Hose Weight
    30.00 lbs/ft
  • Length
    50.00 ft
  • Minimum Bend Radius
    7.25 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.44 in
  • Wall Thickness
    0.219 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    800 psi
  • Color
    Black
  • Compatible Fittings
    U, E, 265 P, Barbed inserts, Quick Disconnect
  • Construction
    4 Spiral
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Polyester
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    EPDM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H010516BK
  • Manufacturer Upc Number
    639789281739
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H0105 Series
  • Tube Material
    EPDM
  • Typical Applications
    General air and water.
  • UPC_NO
    639789281739
  • Working Pressure
    200 psi

Overview

Mfr description
H010516BK BLK 4 1 50
  • Industry leader since 1870|Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought