Motion
H010524BK-300R

BOSTON IND (DANFOSS)
H010524BK-300R

Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 200 psi Working Pressure, Air & Multipurpose Type, EPDM Tube Material, 300.00 ft Length
MI ITEM #10497256
MFR #H010524BK-300R
List Price$12.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H010524BK-300R

Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 200 psi Working Pressure, Air & Multipurpose Type, EPDM Tube Material, 300.00 ft Length
MI ITEM #10497256
MFR #H010524BK-300R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.17/ft for your price

Overview

Mfr description
H010524BK-300R BLK 2 1 1/2 300
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    800 psi
  • Inner Tube Material
    EPDM
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Polyester
  • Color
    Black
  • Minimum Bend Radius
    10 in
  • Length
    300.00 ft
  • Wall Thickness
    0.25 in
  • Dash Size
    -24
  • NMFC Number
    70
  • Compatible Fittings
    U, E, 265 P, Barbed inserts, Quick Disconnect
  • Typical Applications
    General air and water.
  • Manufacturer Upc Number
    639789289605
  • UPC_NO
    639789289605
  • Manufacturer Catalog
  • Hose Weight
    246.00 lbs/ft
  • Series
    H0105 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H010524BK-300R
  • Max Operating Temperature
    180 °F
  • Tube Material
    EPDM
  • Abrasion Resistance
    Standard
  • Construction
    4 Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought