Motion
H010612RD-600R

BOSTON IND (DANFOSS)
H010612RD-600R

Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 200 psi Working Pressure, Air & Multipurpose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 600.00 ft Length
MI ITEM #10497267
MFR #H010612RD-600R
List Price$3.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H010612RD-600R

Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 200 psi Working Pressure, Air & Multipurpose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 600.00 ft Length
MI ITEM #10497267
MFR #H010612RD-600R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.74/ft for your price

Overview

Mfr description
H010612RD-600R RED 4 3/4 600
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    1200 psi
  • Inner Tube Material
    EPDM
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Polyester
  • Color
    Red
  • Minimum Bend Radius
    5.75 in
  • Length
    600.00 ft
  • Wall Thickness
    0.22 in
  • Dash Size
    -12
  • NMFC Number
    70
  • Compatible Fittings
    U, E, 265 P, Barbed inserts, Quick Disconnect
  • Typical Applications
    General purpose air and water.
  • Manufacturer Upc Number
    639789281661
  • UPC_NO
    639789281661
  • Manufacturer Catalog
  • Hose Weight
    240.00 lbs/ft
  • Series
    H0106 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H010612RD-600R
  • Max Operating Temperature
    180 °F
  • Tube Material
    EPDM Rubber
  • Cover Material
    EPDM Rubber
  • Reinforcement Material
    Textile
  • Abrasion Resistance
    Standard
  • Construction
    4 Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought