Motion
H030724-100
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 100 psi Working Pressure, Water Type, EPDM Tube Material, 100.00 ft Length
MI ITEM #10497268
MFR #H030724-100
List Price$17.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 100 psi Working Pressure, Water Type, EPDM Tube Material, 100.00 ft Length
MI ITEM #10497268
MFR #H030724-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.47/ft for your price

Overview

Mfr description
H030724-100 BLK 2 1 1/2 100
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Water
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    100 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    300 psi
  • Inner Tube Material
    EPDM
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Fiber
  • Color
    Black
  • Minimum Bend Radius
    9.84 in
  • Length
    100.00 ft
  • Wall Thickness
    0.25 in
  • Dash Size
    -24
  • NMFC Number
    70
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Typical Applications
    Water discharge.
  • Manufacturer Upc Number
    639789269669
  • UPC_NO
    639789269669
  • Manufacturer Catalog
  • Hose Weight
    57.00 lbs/ft
  • Series
    H0307 Series
  • Min Operating Temperature
    -10 °F
  • Manufacturer Catalog Number
    H030724-100
  • Max Operating Temperature
    150 °F
  • Tube Material
    EPDM
  • Abrasion Resistance
    Standard
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought