Motion
H034632-100 YEL 4 2 100

BOSTON IND (DANFOSS)
H034632-100 YEL 4 2 100

Eaton H0346 Series Industrial Hose Chemical;Leopard Chemical Discharge
MI ITEM #10497283
MFR #H034632-100 YEL 4 2 100
List Price$35.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H034632-100 YEL 4 2 100

Eaton H0346 Series Industrial Hose Chemical;Leopard Chemical Discharge
MI ITEM #10497283
MFR #H034632-100 YEL 4 2 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.00/ft for your price

Overview

Mfr description
H034632-100 YEL 4 2 100
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Chemical Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    150 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    600 psi
  • Inner Tube Material
    EPDM
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Fabric
  • Color
    Yellow
  • Minimum Bend Radius
    9 in
  • Length
    100.00 ft
  • Wall Thickness
    0.375 in
  • Dash Size
    -32
  • NMFC Number
    70
  • Compatible Fittings
    Cam and groove, Combination nipple, Male MPT
  • Typical Applications
    Acid discharge.
  • Manufacturer Upc Number
    639789270160
  • UPC_NO
    639789270160
  • Manufacturer Catalog
  • Hose Weight
    150.00 lbs/ft
  • Series
    H0346 Series
  • Min Operating Temperature
    -45 °F
  • Manufacturer Catalog Number
    H034632-100
  • Max Operating Temperature
    180 °F
  • Tube Material
    EPDM
  • Abrasion Resistance
    Standard
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought