Motion
H034748-100 BLK 4 3 100

BOSTON IND (DANFOSS)
H034748-100 BLK 4 3 100

Eaton H0347 Series Industrial Hose Material Handling;Wildcat Dry Material
Mi Item #10497284
MFR #H034748-100 BLK 4 3 100
Price$62.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H034748-100 BLK 4 3 100

Eaton H0347 Series Industrial Hose Material Handling;Wildcat Dry Material
Mi Item #10497284
MFR #H034748-100 BLK 4 3 100

Mfr description
H034748-100 BLK 4 3 100
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.19/ft

Specifications

Dimensions

  • Dash Size
    -48
  • Hose Weight
    320.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    9 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    4 in
  • Wall Thickness
    0.5 in

Details

  • Abrasion Resistance
    Premium
  • Burst Pressure
    400 psi
  • Color
    Black
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Construction
    Extruded
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Helical Wire and Textile
  • Hose Type
    Material Handling
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H034748-100
  • Manufacturer Upc Number
    639789265319
  • Max Operating Temperature
    160 °F
  • Min Operating Temperature
    -10 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H0347 Series
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    Dry bulk transfer.
  • UPC_NO
    639789265319
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)