Motion
H036348BK-100
Industrial Hose Industrial Hose - 3 in Inner Diameter, 150 psi Working Pressure, Petroleum Suction & Discharge Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 100.00 ft Length
Mi Item #10497300
MFR #H036348BK-100
Price$23.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3 in Inner Diameter, 150 psi Working Pressure, Petroleum Suction & Discharge Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 100.00 ft Length
Mi Item #10497300
MFR #H036348BK-100

Mfr description
H036348BK-100 BLK 4 3 100
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.08/ft

Specifications

Dimensions

  • Dash Size
    -48
  • Hose Weight
    193.22 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    14.96 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.56 in
  • Vacuum Rating
    28 inch mercury
  • Wall Thickness
    0.125 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    600 psi
  • Color
    Black
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Construction
    Multi Braid
  • Cover Material
    Nitrile Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Fiber
  • Hose Type
    Petroleum Suction & Discharge
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H036348BK-100
  • Manufacturer Upc Number
    639789265463
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Reinforcement Material
    Brass Plated Steel Wire
  • Series
    H0363 Series
  • Standards Met
    RMA Class A
  • Tube Material
    Nitrile Rubber
  • Typical Applications
    Petroleum transfer.
  • UPC_NO
    639789265463
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)