Motion
H037732-100 BLK 4 2 100

BOSTON IND (DANFOSS)
H037732-100 BLK 4 2 100

Eaton H0377 Series Industrial Hose Oil and Gas Exploration;Kelly Power Drilling
MI ITEM #10497320
MFR #H037732-100 BLK 4 2 100
List Price$106.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H037732-100 BLK 4 2 100

Eaton H0377 Series Industrial Hose Oil and Gas Exploration;Kelly Power Drilling
MI ITEM #10497320
MFR #H037732-100 BLK 4 2 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.66/ft for your price

Overview

Mfr description
H037732-100 BLK 4 2 100
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Oil and Gas Exploration
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    3000 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    12000 psi
  • Inner Tube Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Color
    Black
  • Minimum Bend Radius
    25 in
  • Length
    100.00 ft
  • Wall Thickness
    0.328 in
  • Dash Size
    -32
  • NMFC Number
    70
  • Compatible Fittings
    U, Unions, Boss male
  • Typical Applications
    Rotary drilling on portable drilling rigs, work over rigs and slim hole rigs.
  • Manufacturer Upc Number
    639789298324
  • UPC_NO
    639789298324
  • Manufacturer Catalog
  • Hose Weight
    310.00 lbs/ft
  • Series
    H0377 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H037732-100
  • Max Operating Temperature
    250 °F
  • Tube Material
    Synthetic Rubber
  • Abrasion Resistance
    Standard
  • Construction
    4 Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought