Motion
H037940-100
Industrial Hose Industrial Hose - 2-1/2 in Inner Diameter, 150 psi Working Pressure, Water Type, EPDM Tube Material, 100.00 ft Length
Mi Item #10497328
MFR #H037940-100
Price$29.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 2-1/2 in Inner Diameter, 150 psi Working Pressure, Water Type, EPDM Tube Material, 100.00 ft Length
Mi Item #10497328
MFR #H037940-100

Mfr description
H037940-100 BLK 2 2 1/2 100
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.09/ft

Specifications

Dimensions

  • Dash Size
    -40
  • Hose Weight
    104.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    25 in
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    2.97 in
  • Wall Thickness
    0.328 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    450 psi
  • Color
    Black
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Construction
    Extruded
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Polyester
  • Hose Type
    Water
  • Inner Tube Material
    EPDM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H037940-100
  • Manufacturer Upc Number
    639789275714
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -10 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H0379 Series
  • Tube Material
    EPDM
  • Typical Applications
    Water discharge.
  • UPC_NO
    639789275714
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)