Motion
H038464-100 GRY 4 4 100

BOSTON IND (DANFOSS)
H038464-100 GRY 4 4 100

Eaton H0384 Series Industrial Hose Food and Beverage;Grey Food Transfer
Mi Item #10497334
MFR #H038464-100 GRY 4 4 100
Price$73.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H038464-100 GRY 4 4 100

Eaton H0384 Series Industrial Hose Food and Beverage;Grey Food Transfer
Mi Item #10497334
MFR #H038464-100 GRY 4 4 100

Mfr description
H038464-100 GRY 4 4 100
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.18/ft

Specifications

Dimensions

  • Dash Size
    -64
  • Hose Weight
    315.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    11 in
  • Nominal Hose Inner Diameter  
    4 in
  • Nominal Hose Outer Diameter  
    4.6399 in
  • Vacuum Rating
    28 inch mercury

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    600 psi
  • Color
    Gray
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Construction
    Extruded
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Material
    Polyester and Helical Wire
  • Hose Type
    Food and Beverage Hose
  • Inner Tube Material
    Vinyl Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H038464-100
  • Manufacturer Upc Number
    639789270047
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H0384 Series
  • Standards Met
    FDA Approved
  • Tube Material
    Vinyl Nitrile
  • Typical Applications
    Bulk liquid transfer.
  • UPC_NO
    639789270047
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)